
Parker, REFILL FOR PARKER ROLLER BALL PENS, FINE POINT, BLACK INK
Mfr # 1950321
Zoro # G310827592
product price: $7.79
/eaKey Features
Ink Color
Black
Point Size
0.50 mm
Point Type
Fine
Features
Smooth Writing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1950321
Zoro #
G310827592
UPC #
-
Country of Origin
United Kingdom
Dimensions
Point Size
0.50 mm
Details
Ink Color
Black
Item
Rollerball Pen Refill
Point Type
Fine
Features
Smooth Writing
Description
Smooth writing pen features Quink exclusive ink, providing optimal performance with no blockages or breaks. Chrome barrel with black accents is timelessly tasteful. Refill Format: Standard Ceramic Rollerball; Refill For Series: Parker Roller Ball Pens; Refill Ink Color: Black; Color Family: Black.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.