Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAN Gel Pen; 0.5 mm; Red

  • Mfr # 2096166

  • Zoro # G109142783


product price: $35.85
/ea

Key Features

Point Size
0.5 mm
Pen Cushion
Comfort
Overall Length
0.30"
Grip
Comfort
Features
Free Flowing Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096166
Zoro #
G109142783
UPC #
71641171930
Country of Origin
China

Dimensions

Point Size
0.5 mm
Overall Length
0.30"
Width
0.30"
Height
7"
Diameter
0.3 in
Pen Point Size
0.5 mm

Details

Ink Color
Red
Item
Gel Pen
Pen Cushion
Comfort
Grip
Comfort
Features
Free Flowing Ink
Ink Type
Gel-based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.