This item is Discontinued.

Sanford Sanford L.P PAP39301BN Papermate Erasermate Pen; Black - 2 Dozen - 12 per Pack PAP39301BN

Sanford L.P PAP39301BN Papermate Erasermate Pen; Black - 2 Dozen - 12 per Pack (Discontinued)

  • Mfr # PAP39301BN
  • Zoro # G004130687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAP39301BN
Zoro #
G004130687
UPC #
6788822028207
Country of Origin
Mexico

Description

Features
  • Ink is pressurized, allowing you to write at any angle for complete versatility
  • Technology advanced erasable ink allows you to write like a ballpoint pen, yet fix mistakes like a pencil
  • Produces clean, smooth writing on just about any type of surface
  • Paper Mate Erasermate Ballpoint Pen
  • Stick Style
  • Medium Point
  • Pressurized ink
  • Erasable ink
  • Clean, smooth writing
  • One dozen pens per set, bundle of 2 dozen, 24 pens total
Specifications
  • Color: Black
  • Special Ink Type: Erasable
  • Pen Style: Stick
  • Ink Color: Black
  • Pen Type: Ballpoint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.