This item is Discontinued.

Sanford Sanford PAP2095465 Profile Retractable Gel Pen; 1 mm; Black - Pack of 12 2095465

Sanford PAP2095465 Profile Retractable Gel Pen; 1 mm; Black - Pack of 12 (Discontinued)

  • Mfr # 2095465
  • Zoro # G104159021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2095465
Zoro #
G104159021
UPC #
41540012443
Country of Origin
China

Dimensions

Width
0.30"
Length
0.30"
Height
7"
Pen Point Size
1 mm

Details

Item
Gel Pen
Pen Ink Color
Black
Features
Retractable, Free Flowing Ink
Pen Point
Medium
Grip Type
Contoured

Description

Your favorite ballpoint pen, now in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.

Features
  • Profile Retractable Gel Pen
  • Pack of 12
Specifications
  • Pen Style: Retractable
  • Pen Type: Gel Pen
  • Refillable: No
  • Pen Point Size Type: Bold
  • Pen Point Size: 1 mm
  • Pen Ink Color: Black
  • Color Family: Black
  • Pen Barrel Color: Translucent Black
  • Pen Tip Type: Conical
  • Pen Grip Type: Comfort
  • Visible Ink Supply: Yes
  • Pocket Clip: Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.