This item is Discontinued.

Sangean Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black PR-D7 BK

Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (Discontinued)

  • Mfr # PR-D7 BK
  • Zoro # G304134965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-D7 BK
Zoro #
G304134965
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Clock Radio
Color
Black
Includes
AC Power Adapter.
Features
Environmentally Friendly
Standards
CE, FCC.
Batteries Included
No
Mounting
Desktop
Speaker Form Factor
Integrated
Battery Rechargeable
Yes
Max. Frequency (FM)
76 to 108 MHz
Frequency Band Type
AM, FM
Number of FM Station Presets
5
Max. Frequency (AM)
520 kHz to 1.71 MHz
Screen Type
LCD
Snooze Setting
Manual
Input Voltage
12V DC
Snooze Time
5 min
Number of AM Station Presets
5
Headphone
Yes
Number of Batteries Supported
6
Indicators & Controls
Band Selection, Charge LED Indicator, Alarm by Radio, Alarm by Buzzer, Power/Auto Shut Off Button, Volume Control, Tuning Control, Station Scan and Time Set, Station Presets

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Band Selection
  • Charge LED Indicator
  • Alarm by Radio
  • Alarm by Buzzer
  • Power/Auto Shut Off Button
  • Volume Control
  • Tuning Control
  • Station Scan and Time Set
  • Station Presets
Specifications
  • Color: Black
  • Type: Clock Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.