This item is Discontinued.

Sangoma Sangoma PHON-S305 Entry Level Phone with LED Backlight PHON-S305

Sangoma PHON-S305 Entry Level Phone with LED Backlight (Discontinued)

  • Mfr # PHON-S305
  • Zoro # G404134896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHON-S305
Zoro #
G404134896
UPC #
680031530440
Country of Origin
China

Description

The Sangoma S305 SIP Phone is a fully featured SIP Phone contains dual Ethernet ports, HD voice, headset, and speaker, 12 programmable soft keys, and 5 -way conferencing. The S305 has zero touch provisining that allows easy configurationa nd set up right out of the box making it the SIP phone you need sitting at your desk today.

The S305 contains two Session Initiated Protocols, dual Ethernet ports, and is headset compatible. Its simple and sleek modern design incorporates 4 line keys with dual-color LED with 15 programmable features. The Sangoma S305 allows for full integration with phone apps so that the user can amnage complicated features directly from their phone. The S305 also features Power over Ethernet so you don't have to worry about placing the phone near outlets or purchasing separate power cables. The S305 is the answer to your VoIP telephony needs.

Features
  • 2x SIP accounts
  • Call hold, mute, DND
  • 5-way conferencing
  • XML browser
  • Direct IP call
  • HD Voice, handset, and speaker
  • 192 x 64 pixel graphical LCD with backlight
Specifications
  • IP Technology: VoIP
  • Protocol: SIP
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.