Sani-Check
BF No. 200, 10 Tests/Kit, Bacteria, Fungi
Mfr # 200
Zoro # G4520358
original price: $66.05
18% off
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tests 10
- Testing Parameter Two Fungi
- Overall Width 3 1/2 in
- Test Type Bacteria and Fungi Test
- Testing Parameter One Bacteria/Fungi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Check
- MFR # 200
- Zoro # G4520358
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Overall Width | 3 1/2 in |
Overall Length | 8 1/2 in |
Details
Item | Bacteria and Fungi Test |
Number of Tests | 10 |
Testing Parameter Two | Fungi |
Test Type | Bacteria and Fungi Test |
Testing Parameter One | Bacteria/Fungi |
Test Form | Dipslide |
Test Detects For | Bacteria, Fungi |
Description
Bacteria and Fungi Test, Test Form Dipslide, Overall Length 8 1/2 in, Test Type Bacteria and Fungi Test, Testing Parameter One Bacteria/Fungi, Overall Width 3 1/2 in, Parameter Measurements Included Not Applicable, Number of Tests 10, pH Resolution Not Applicable, Test Detects For Bacteria, Fungi, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Fungi, Testing Parameter Five Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- LABCHEM CHEMICAL CHLOROFORM ACS 500 ML (LC130401)
- LUSTER LEAF Professional Soil Test Kit | 80 Count (1663)
- SANI-CHECK B No. 210, 10 Tests/Kit, Bacteria Only (210)
- PROFESSIONAL Pro-Lab Radon Test Kit 1 pk (RW103)
- LOVIBOND Sulfate Minikit (414310)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- CULLIGAN Comprehensive Water Lab Test Kit (01035251)
- AQUAPHOENIX SCIENTIFIC Fluoride Inhibitor, 60 mL (BS1077-B)
- AQUAPHOENIX SCIENTIFIC Ferroin Indicator, 30 mL (FE3144-A)