Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass

  • Mfr # 2002

  • Zoro # G8349065


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Splash Mount
Material
Solid Cast Brass
Overall Height
6-1/2"
Overall Length
1-1/4"
Overall Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002
Zoro #
G8349065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6-1/2"
Overall Length
1-1/4"
Overall Width
5"
Overall Height (In.)
6 1/2 in
Overall Width (In.)
5 in
Overall Length (In.)
1 1/4 in
Overall Depth
4 11/25 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Outlet Height
7 in

Details

Mounting Type
Splash Mount
Material
Solid Cast Brass
Item
Spout
Connection (In.)
3/8 in FNPT
Color/Finish
Chrome Plated
Standards
NSF/ANSI 372 Low Lead
Material of Construction
Chrome Plated Brass
Type
Faucet Spout
Includes
Aerator
For Use With
Sinks with 7/8 in Hole
Compliance
NSF/ANSI 372 Low Lead
Body Material
Brass
Flow Rate
2.0 gpm
Finish
Chrome
Features
Swivel, Aerated
Flow Rate - Maximum
2 gpm
Style
Swivel
Inlet Connection Type
NPT
Compatible Brand
Sani-Lav
Inlet Connection Gender
Female
For Location
Bathroom, Kitchen, Laboratory
Flow Type
Aerated
Compatible Manufacturer Part Number
Sinks with 7/8 in Hole
Compatible Series
Sani-Lav Sinks
Outlet Connection Type
NPS
Product Type
Spout
Shape
Gooseneck

Description

Spout, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.