Sani-Lav

Double Knee Pedal Valve, 1/2 In NPT


product price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material of Construction Brass and Stainless Steel
  • Length (In.) 5 3/4 in
  • Overall Length (In.) 5 3/4 in
  • Overall Width (In.) 4 1/2 in
  • Overall Height (In.) 6 1/2 in
See all product information

Product Information

Dimensions

Length (In.) 5 3/4 in
Overall Length (In.) 5 3/4 in
Overall Width (In.) 4 1/2 in
Overall Height (In.) 6 1/2 in

Details

Item Double Knee Pedal Valve
Material of Construction Brass and Stainless Steel
Finish Nickel and Stainless Steel
Mounting Type Bottom
Connection (In.) 1/2 in MNPT
Type Double Knee Pedal Valve
For Use With 507L, 510WS, 512WSL, 525L, 54WSL, 56WSL, 58WSL, Mfr. No. 505L
Color/Finish Nickel and Stainless Steel
Connection 1/2 in MNPT
For Use With Mfr. Model Number 507L, 510WS, 512WSL, 525L, 54WSL, 56WSL, 58WSL, Mfr. No. 505L
Features Hands Free Operation
Inlet 1/2" MNPT

Description

Double Knee Pedal Valve, Finish Nickel and Stainless Steel, For Use With Mfr. Model Number 507L, 510WS, 512WSL, 525L, 54WSL, 56WSL, 58WSL, Mfr. No. 505L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.