Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Dual Manual Handle, Silver, Hand Sink

  • Mfr # 524F-0.5

  • Zoro # G5414090


product price: $1,526.54
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524F-0.5
Zoro #
G5414090
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Back Splash Height
10 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
9 in
Bowl Size
20 in x 17 in
Faucet Hole Dia.
7/8 in
Bowl Width
17 in
Bowl Length
20 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Number of Holes
2
Compliance
Certified NSF Standard 2 Food Equipment
Drain Opening
2 in
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
With Faucet
Side Splash
no
Faucet Operation
Dual Manual Handle
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Leg Assembly with Mtg Nuts and Washers, Strainer Assembly with Basket - Model 1010
Body Material
Stainless Steel
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
MNPT
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
524F
Mounting Location - Faucet
Deck
ADA Compliance
No
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
CEC Compliant
CEC Compliant
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
524F
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck
Number of Bowls
1

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 46-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation 8 OC Faucet, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.