Floor Mount, 3 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 56FSL

  • Zoro # G7481031


product price: $3,375.76
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FSL
Zoro #
G7481031
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Bowl Length
57 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Includes
Leg Assembly Set, Strainer Assembly with Basket, (3) Connecting Tubes, (3) Double Foot Pedal Valve with 12 Nuts, (3) Swivel Gooseneck Spout with Aerator, (4) Washers and Nuts, (6) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
Faucet Operation
Dual Foot Pedal
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Holes
3
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
3
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Water Inlet Connection Type
MNPT
Sink Type
Wash Station
Compatible Mfr. Model Number
56FSL-0.5
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Sink Material
Stainless Steel
Number of Bowls
1
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
56FSL-0.5
CEC Compliant
Non CEC Compliant
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 3, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.