Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58FAL

  • Zoro # G9881681


product price: $7,034.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FAL
Zoro #
G9881681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
77 in x 16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Side Splash
no
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Number of Holes
4
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (4) Battery Powered Sensor Faucet Assemblies, (4) Mixing Check Valves, (6) Washers and Nuts
Gauge
16 ga
Mounting Type
Floor
Faucet Operation
Sensor
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Number of Faucet Holes
4
Compatible Mfr. Model Number
58FAL-0.5
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Power Source
AC Powered
Series
Stainless Steel Wash-Station
Basic Power Source
AC Powered
Number of Bowls
1
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
58FAL-0.5
CEC Compliant
Non CEC Compliant
Number of Drainboards
0

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.