Zoro Homepage

Floor Mount, 4 Hole, Single Foot Pedal, Silver, Wash Station

  • Mfr # 58F1

  • Zoro # G9926007


product price: $4,802.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58F1
Zoro #
G9926007
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Size
77 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
77 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Mounting Type
Floor
Faucet Operation
Single Foot Pedal
Side Splash
no
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Drain Opening
2 in
Number of Holes
4
Back Splash
Yes
Includes
Leg Assembly Set with 6 Washers and Nuts, (2) Strainer Assemblies with Basket, (4) Connecting Tubes, (4) Single Foot Pedal Valves with 12 Nuts, (4) Swivel Gooseneck Spouts with Aerator, (8) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Includes Faucet
Faucet Included
Water Inlet Connection Type
MNPT
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
ADA Compliance
No
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
58F1-0.5
Sink Type
Wash Station
Number of Faucet Holes
4
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Compatible Manufacturer Part Number
58F1-0.5
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
4
Number of Drainboards
0

Description

Hands Free Wash Station, Material of Construction Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type FloorNumber of Holes 4, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI 372, Compliance Certified For Use In Potable Water Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.