Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 5 Hole, Sensor, Silver, Wash Station

  • Mfr # 510FB

  • Zoro # G9922412


product price: $7,977.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FB
Zoro #
G9922412
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Water Inlet Connection Size
3/8 in
Bowl Length
97 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Gauge
16 ga
Number of Holes
5
Drain Opening
2 in
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (5) Battery Powered Sensor Faucet Assemblies, (5) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Mounting Type
Floor
Body Material
Stainless Steel
Faucet Operation
Sensor
Side Splash
no
With Faucet / Without Faucet
With Faucet
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Number of Faucet Holes
5
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
510FB-0.5
Water Inlet Connection Type
MNPT
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
ADA Compliance
No
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Power Source
Battery Powered
Number of Drainboards
0
Faucet Mounting Location
Splash
Basic Power Source
Battery Powered
Number of Faucet Mounting Holes
5
Number of Bowls
1
Series
Stainless Steel Wash-Station
CEC Compliant
Non CEC Compliant
Compatible Manufacturer Part Number
510FB-0.5
Drainboard Location
No Drainboard

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Floor, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.