Zoro Homepage

Floor Mount, 5 Hole, Single Foot Pedal, Silver, Wash Station

  • Mfr # 510F1

  • Zoro # G9922455


product price: $5,700.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510F1
Zoro #
G9922455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Length
97 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Back Splash
Yes
Side Splash
no
Faucet Operation
Single Foot Pedal
Drain Opening
2 in
Body Material
Stainless Steel
Mounting Type
Floor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Includes
Leg Assembly Set, (3) Strainer Assembly with Basket - Model 101, (5) Single Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 106L, (5) Swivel Gooseneck Spout with Aerator - Model 2003L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
With Faucet / Without Faucet
With Faucet
Number of Holes
5
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Number of Faucet Holes
5
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
510F1-0.5
ADA Compliance
No
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
0
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Faucet Mounting Holes
5
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
510F1-0.5

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Floor, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.