Zoro Homepage

Floor Mount, 6 Hole, Single Foot Pedal, Silver, Wash Station

  • Mfr # 512F1-0.5

  • Zoro # G4051875


product price: $6,865.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512F1-0.5
Zoro #
G4051875
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
117 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Bowl Length
117 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Body Material
Stainless Steel
Number of Holes
6
Side Splash
no
Includes
Leg Assembly Set, (3) Strainer Assembly with Basket - Model 101, (6) Single Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 106L, (6) Swivel Gooseneck Spout with Aerator - Model 2003L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Faucet Operation
Single Foot Pedal
Back Splash
Yes
Number of Faucet Holes
6
Compatible Mfr. Model Number
512F1
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Sink Type
Wash Station
Mounting Type - Sinks
Floor
Faucet Mounting Location
Splash
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
512F1
Number of Faucet Mounting Holes
6
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Drainboards
0

Description

Wash Station,120"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.