Zoro Homepage

Floor Mount, 8 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 58FFL-0.5

  • Zoro # G4051218


product price: $4,677.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FFL-0.5
Zoro #
G4051218
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Bowl Size
77 in x 16 1/2 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Faucet Operation
Dual Manual Handle
Number of Holes
8
Faucet Mounting Centers
8 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (4) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, (4) Faucet Mounting Kit, (6) Washers and Nuts
Body Material
Stainless Steel
Mounting Type
Floor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Back Splash
Yes
Water Inlet Connection Type
NPT
Mounting Location - Faucet
Splash
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
58FFL
Number of Faucet Holes
8
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Drainboard Location
No Drainboard
Number of Drainboards
0
Compatible Manufacturer Part Number
58FFL
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
8
Number of Bowls
1

Description

Wash Station,80"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.