Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H

  • Mfr # 605L

  • Zoro # G5012725


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605L
Zoro #
G5012725
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Overall Length
16 in
Overall Width
15 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Overall Height
13 in
Water Inlet Connection Size
3/8 in
Bowl Width
11 in
Bowl Length
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
ADA Compliant
Not ADA Compliant
Includes
0.375 in Male Compression and 0.375 in Male Npt, Connecting Tubes for Valve to Spout Connection, Brass Fittings, Mixing Check Valve, Single Knee Pedal Valve (Bottom Mount) with 2 Nuts, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket
Number of Stations
1
Mounting Type
Wall
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Faucet Operation
Single Knee Pedal
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
Back Splash
Yes
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Gauge
18 ga
Compatible Mfr. Model Number
605L-0.5
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
CEC Compliant
Non CEC Compliant
Compatible Manufacturer Part Number
605L-0.5
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 16, Overall Width (In.) 15.25, Overall Height (In.) 13, Number of Stations 1, Bowl Single, Bowl Size (In.) 14 x 11 x 5D, Back Splash 8 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.