Zoro Homepage

Hand Sink, 16 in. L, Wrist Blade Handles

  • Mfr # 605FL-0.5

  • Zoro # G4053248


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605FL-0.5
Zoro #
G4053248
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Overall Height
13 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Overall Width
15 1/4 in
Overall Length
16 in
Water Inlet Connection Size
1/2 in
Bowl Width
11 in
Bowl Length
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Sink
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Drain Opening
2 in
Back Splash
Yes
Faucet Mounting Centers
4 in
Faucet Operation
Dual Manual Handle
Side Splash
no
Includes
Strainer Assembly with Basket, Wall-Mounting Bracket
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
18 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Stations
1
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Number of Faucet Holes
2
ADA Compliance
Yes
Compatible Mfr. Model Number
605FL
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Water Inlet Connection Type
NPSM
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Mounting Location - Faucet
Splash
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Compatible Manufacturer Part Number
605FL

Description

Sink,16"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.