Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink 17 in x 14 in, 1, 1, Floor

  • Mfr # 727F

  • Zoro # G6547663


product price: $1,441.52
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
43 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727F
Zoro #
G6547663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Size
17 in x 14 in
Back Splash Height
9 1/2 in
Side Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Body Material
Stainless Steel
Gauge
16 ga
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
1
Flow Rate
2 gpm
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Item
Hand Sink
Number of Stations
1
Faucet Operation
Dual Manual Handle
Side Splash
Yes
With Faucet / Without Faucet
With Faucet
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
No. of Bowls
1
Sink Type
General Purpose
Compatible Mfr. Model Number
727F.5
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Number of Bowls
1
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Compatible Manufacturer Part Number
727F.5
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.