Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink 17 in x 14 in, 1, 1, Wall

  • Mfr # 705

  • Zoro # G6532607


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Color
Silver
Overall Height
16 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705
Zoro #
G6532607
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Size
17 in x 14 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Wall
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Includes
Connecting Tubes, Double Knee Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket, (2) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt, (2) Support Brackets
Number of Holes
1
Gauge
16 ga
Number of Stations
1
Faucet Operation
Dual Knee Pedal
Item
Hand Sink
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Flow Rate
2 gpm
Back Splash
Yes
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
No. of Bowls
1
ADA Compliance
No
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Number of Faucet Holes
1
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
705.5
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Number of Bowls
1
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
705.5

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.