Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 18 in. W, SS

  • Mfr # 521L-0.5

  • Zoro # G4052627


product price: $1,255.72
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521L-0.5
Zoro #
G4052627
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Manufacturers Warranty Length
1 yr
Overall Length
21 in
Overall Width
20 in
Back Splash Height
9 1/2 in
Overall Height
41 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
19 in
Bowl Width
16 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
18 ga
Mounting Type
Floor
Includes
Connecting Tubes for Valve to Spout Connection, Double Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 105L, Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Swivel Gooseneck Spout with Aerator - Model 2003L
Number of Stations
1
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Faucet Operation
Dual Foot Pedal
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Side Splash
no
Drain Opening
2 in
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Water Inlet Connection Type
NPT
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Number of Faucet Holes
1
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Compatible Mfr. Model Number
521L
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
521L
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard

Description

Hands-Free Sink,21"x20"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.