Zoro Homepage

Hand Sink, 19 in. L, Double Knee Pedal

  • Mfr # 505L-0.5

  • Zoro # G4052916


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505L-0.5
Zoro #
G4052916
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
18 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
16 1/2 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Gauge
18 ga
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Side Splash
no
Includes
Connecting Tubes for Valve to Spout Connection, Wall-Mounting Bracket
Faucet Operation
Dual Knee Pedal
Body Material
Stainless Steel
Compatible Mfr. Model Number
505L
Number of Faucet Holes
1
Sink Type
General Purpose
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
505L

Description

Hands-Free Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.