Zoro Homepage

Hand Sink, 19 in. L, SS, Double Knee Pedal

  • Mfr # 507L-0.5

  • Zoro # G4052855


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507L-0.5
Zoro #
G4052855
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
18 in
Overall Height
16 1/2 in
Faucet Hole Dia.
7/8 in
Side Splash Height
9 1/2 in
Overall Length
19 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Mounting Type
Wall
Gauge
18 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes
Connecting Tubes for Valve to Spout Connection, Mixing Check Valve, Wall-Mounting Bracket
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
Yes
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Knee Pedal
Drain Opening
2 in
Number of Stations
1
Body Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Included
CEC Compliant
CEC Compliant
Sink Type
General Purpose
ADA Compliance
No
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
507L
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
507L
Includes Hardware
Hardware Included

Description

Hands-Free Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.