Zoro Homepage

Hand Sink, 20"x17.5"x16.5", Silver

  • Mfr # 7071

  • Zoro # G6524703


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7071
Zoro #
G6524703
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Side Splash Height
9 1/2 in
Overall Width
17 1/2 in
Overall Height
16 1/2 in
Overall Length
20 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
17 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Gauge
16 ga
Drain Opening
2 in
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
Connecting Tubes, Mixing Check Valve, Single Knee Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket, (2) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Side Splash
Yes
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Faucet Operation
Single Knee Pedal
Mounting Type
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
7071.5
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Number of Faucet Holes
1
Faucet Body Material
Brass
Sink Type
General Purpose
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Included
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
7071.5

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.