Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # 507FL
  • Zoro # G5012621
product price: 
$
1,182.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
507FL
Zoro #
G5012621
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Side Splash Height
9 1/2 in
Overall Width
18 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Overall Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
19 in
Length
19 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Wash Sink Kit
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Back Splash
Yes
Faucet Operation
Dual Manual Handle
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Drain Opening
2 in
Includes
Faucet Mounting Kit, Strainer Assembly with Basket, Wall- Mounting Bracket - Model 1040
Side Splash
Yes
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Gauge
18 ga
Mounting Type
Wall
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes Side Splash
Side Splash Included
Water Inlet Connection Type
NPT
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
507FL-0.5
Sink Material
Stainless Steel
ADA Compliance
No
Number of Faucet Holes
2
Faucet Body Material
Brass
Includes Installation Hardware
Yes
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
General Purpose
Mounting Location - Faucet
Splash
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
507FL-0.5
Wire Color
Silver

Description

Hand Wash Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 16-1/2, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash Yes, Mounting Type Splash, Faucet Mounting Centers (In.) 2, Number of Holes 2, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & reviews