Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 46 in. H, Wrist Blade Handles

  • Mfr # 503FL-0.5

  • Zoro # G4052995


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503FL-0.5
Zoro #
G4052995
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Width
18 in
Overall Height
41 1/2 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
19 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Side Splash
Yes
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Strainer Assembly with Basket - Model 1010
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Number of Stations
1
Back Splash
Yes
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Floor
Faucet Operation
Dual Manual Handle
Gauge
18 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
Compatible Mfr. Model Number
503FL
Number of Faucet Holes
2
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
503FL
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Hands-Free Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.