Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor Mount, 43-1/2" H, Silver

  • Mfr # 725.5

  • Zoro # G6527777


product price: $1,308.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725.5
Zoro #
G6527777
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Height
43 1/2 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
Faucet Operation
Dual Foot Pedal
Gauge
16 ga
Includes
Brass Fittings, Connecting Tubes, Double Foot Pedal Valve, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
Number of Stations
1
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Back Splash
Yes
Drain Opening
2 in
Side Splash
no
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
ADA Compliance
No
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
725
Water Inlet Connection Type
NPT
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Number of Bowls
1
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
Compatible Manufacturer Part Number
725

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.