Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall Mount, 14"H, Silver, 16 ga.

  • Mfr # 5A41.5

  • Zoro # G5357377


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 15 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A41.5
Zoro #
G5357377
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 15 1/2 in
Bowl Depth
5 in
Overall Length
22 in
Back Splash Height
9 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Overall Height
14 in
Overall Width
19 in
Bowl Length
19 in
Water Inlet Connection Size
3/8 in
Bowl Width
15 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
ADA Compliant
ADA Compliant
Faucet Operation
Single Knee Pedal
Side Splash
no
Gauge
16 ga
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
Connecting Tube for Valve to Spout Connection, Mixing Check Valve, Single Knee Pedal Valve, Strainer Assembly with Basket, Support Brackets with Mounting Bolts, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket
Back Splash
Yes
Drain Opening
2 in
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Faucet Body Material
Brass
Number of Faucet Holes
1
Water Inlet Connection Type
Compression
Compatible Mfr. Model Number
5A41
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Number of Bowls
1
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
5A41
Includes Hardware
Hardware Included

Description

Hand Sink,22"x19"x14",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.