Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall Mount, 16-1/2" H, 16 ga.

  • Mfr # 707A

  • Zoro # G6570492


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707A
Zoro #
G6570492
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Length
20 in
Side Splash Height
9 1/2 in
Overall Height
16 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
17 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Faucet Operation
Sensor
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Stations
1
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
Yes
Mounting Type
Wall
Body Material
Stainless Steel
Drain Opening
2 in
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
ADA Compliance
No
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Included
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Compatible Mfr. Model Number
707A.5
Mounting Location - Faucet
Splash
Power Source
AC Powered
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
1
Basic Power Source
AC Powered
Drainboard Location
No Drainboard
Number of Bowls
1
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
707A.5
Includes Hardware
Hardware Included
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink

Description

Hands-Free Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.