Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 19"x16"x15", Silver

  • Mfr # 608B

  • Zoro # G4054289


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
16 in x 12 1/2 in
Bowl Shape
Rectangular
Bowl Depth
6 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608B
Zoro #
G4054289
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
16 in x 12 1/2 in
Bowl Depth
6 in
Back Splash Height
9 in
Overall Width
16 in
Manufacturers Warranty Length
1 yr
Overall Height
15 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Bowl Length
16 in
Water Inlet Connection Size
3/8 in
Bowl Width
12 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Faucet Operation
Sensor
Gauge
16 ga
Number of Stations
1
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
Mounting Type
Wall
Power Source
Battery Powered
Mounting Type - Sinks
Wall
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
608B-0.5
Number of Faucet Holes
1
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Number of Bowls
1
Faucet Mounting Location
Splash
Basic Power Source
Battery Powered
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
608B-0.5

Description

Hands-Free Sink,19"x16"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.