Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 20"x17.5"x16.5", Silver

  • Mfr # 705A.5

  • Zoro # G6530437


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705A.5
Zoro #
G6530437
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Length
20 in
Back Splash Height
9 1/2 in
Overall Height
16 1/2 in
Faucet Hole Dia.
7/8 in
Overall Width
17 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
Drain Opening
2 in
Back Splash
Yes
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Power Source
AC Powered
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
705A
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
705A
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Drainboards
0
Basic Power Source
AC Powered

Description

Hands-Free Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.