Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 20"x17.5"x16.5", Silver

  • Mfr # 707B

  • Zoro # G6560677


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707B
Zoro #
G6560677
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 1/2 in
Overall Length
20 in
Overall Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Side Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Body Material
Stainless Steel
Side Splash
Yes
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Faucet Operation
Sensor
Mounting Type
Wall
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Gauge
16 ga
ADA Compliance
No
Mounting Location - Faucet
Splash
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Sink Type
General Purpose
Power Source
Battery Powered
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Included
Sink Material
Stainless Steel
Compatible Mfr. Model Number
707B.5
Mounting Type - Sinks
Wall
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Number of Drainboards
0
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
707B.5

Description

Hands-Free Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.