Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 20"x17.5"x43.5", Silver

  • Mfr # 725A.5

  • Zoro # G6528090


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725A.5
Zoro #
G6528090
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Height
43 1/2 in
Faucet Hole Dia.
7/8 in
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Overall Length
20 in
Bowl Width
14 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Mounting Type
Floor
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Side Splash
no
Number of Stations
1
Faucet Operation
Sensor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket
Drain Opening
2 in
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Sink Type
General Purpose
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
ADA Compliance
No
Power Source
AC Powered
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Not Included
Compatible Mfr. Model Number
725A
Includes Side Splash
Side Splash Not Included
Basic Power Source
AC Powered
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
725A
Number of Bowls
1
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0

Description

Hands-Free Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.