Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 21"x20"x41.5", Silver

  • Mfr # 521FL-0.5

  • Zoro # G4052645


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521FL-0.5
Zoro #
G4052645
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Overall Length
21 in
Back Splash Height
9 1/2 in
Overall Height
41 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
19 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Mounting Type
Floor
Gauge
18 ga
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Body Material
Stainless Steel
Drain Opening
2 in
Side Splash
no
Water Inlet Connection Type
NPT
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
CEC Compliant
CEC Compliant
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
521FL
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Sink Material
Stainless Steel
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
521FL
Number of Bowls
1
Number of Faucet Mounting Holes
2

Description

Hands-Free Sink,21"x20"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.