Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 30"x20"x15", Silver

  • Mfr # 5A1A

  • Zoro # G4054611


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
27 in x 16 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A1A
Zoro #
G4054611
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
27 in x 16 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Overall Length
30 in
Overall Height
15 in
Overall Width
20 in
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Length
27 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Body Material
Stainless Steel
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Faucet Operation
Sensor
Side Splash
no
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
ADA Compliant
ADA Compliant
Drain Opening
2 in
Mounting Type
Wall
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Gauge
16 ga
ADA Compliance
Yes
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
5A1A-0.5
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Number of Faucet Holes
1
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Wall
Water Inlet Connection Type
Compression
Power Source
AC Powered
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Basic Power Source
AC Powered
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
5A1A-0.5
Number of Bowls
1

Description

Hands-Free Sink,30"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.