Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 30"x20"x15", Silver

  • Mfr # 5A1B

  • Zoro # G4054605


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
27 in x 16 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A1B
Zoro #
G4054605
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
27 in x 16 1/2 in
Bowl Depth
5 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Overall Height
15 in
Overall Length
30 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
27 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
ADA Compliant
ADA Compliant
Mounting Type
Wall
Gauge
16 ga
Drain Opening
2 in
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Back Splash
Yes
Side Splash
no
Faucet Operation
Sensor
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
5A1B-0.5
Sink Type
General Purpose
Power Source
Battery Powered
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Wall
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Bowls
1
Compatible Manufacturer Part Number
5A1B-0.5
Number of Drainboards
0
Number of Faucet Mounting Holes
1

Description

Hands-Free Sink,30"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.