Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange

  • Mfr # N8

  • Zoro # G5355646


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Length
6-1/3"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8
Zoro #
G5355646
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-1/3"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
6 5/16 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
8.9 gpm
Color
Safety Orange
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Design
Rear trigger
Construction
Brass
Flow Control
Trigger
Connection
3/4 in GHT
Max. Temp.
200 Degrees F
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Temp. Range
200 Degrees F
Maximum Flow Rate
8.9 gpm
Maximum Pressure
150 psi
Connection Gender
Female
Nozzle Shutoff Type
Handle Controls
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
For Media
Water

Description

Water Nozzle, Design Pistol Grip, Features Hot and Cold, Construction Brass/Stainless Steel, Connection 3/4 In. GHT, Flow Rate 4.5 to 10.5 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Safety Orange, Flow Control Trigger, Length 6-11/50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.