Scrub Sink 28 in x 16 1/2 in, 1, 1, Wall Mount, 14 ga. 304 Stainless Steel

  • Mfr # 532B

  • Zoro # G8201462


product price:  $2,130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
18 1/2 in
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532B
Zoro #
G8201462
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Bowl Size
28 in x 16 1/2 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
28 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Body Material
Stainless Steel
Faucet Operation
Sensor
Flow Rate
2 gpm
Number of Holes
1
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Stations
1
Item
Scrub Sink
ADA Compliant
Not ADA Compliant
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
Side Splash
no
Standards
NSF/ANSI 372, NSF 2
Gauge
14 ga
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
No. of Bowls
1
ADA Compliance
No
Water Inlet Connection Type
MNPT
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Deck
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
532B-0.5
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Sink Type
General Purpose
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Power Source
Battery Powered
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Number of Bowls
1
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Basic Power Source
Battery Powered
Series
Scrub Sinks
Compatible Manufacturer Part Number
532B-0.5

Description

Scrub Sink with Battery Sensor, Material of Construction 304 Stainless Steel, Gauge 14, Overall Length (In.) 31 In., Overall Width (In.) 19-1/2 In., Overall Height (In.) 18-1/2 In., Number of Stations 1, Bowl Single, Bowl Size (In.) 28 x 16 x 10-1/2D, Back Splash 8 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 1, Drain Opening (In.) 3-1/4 In., Color/Finish Satin, ADA Compliant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.