Zoro Homepage

Sensor Faucet, Battery Powered

  • Mfr # ESB2RL

  • Zoro # G1899829


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hydrotek
Finish
Chrome
Material of Construction
Low Lead Brass
Standards
AMSE A112.18.1/CSA B125.1, NSF/ANSI 61, NSF/ANSI Standard 2 Food Equipment
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2RL
Zoro #
G1899829
UPC #
-
Country of Origin
United States

Dimensions

Spout Height - Maximum
10 1/4 in
For Mounting Hole Diameter - Maximum
7/8 in
Overall Width
2 1/4 in
Spout Outlet Height
10 in
Inlet Connection Size
3/8 in

Details

Fits Brand
Hydrotek
Finish
Chrome
Material of Construction
Low Lead Brass
Standards
AMSE A112.18.1/CSA B125.1, NSF/ANSI 61, NSF/ANSI Standard 2 Food Equipment
Includes
Mounting Hardware
For Use With
Sani-Lav Sinks and Wash Stations
Item
Sensor Faucet
ADA Compliance
ADA Compliant
Features
Infrared Convergence-Type Proximity Sensor
For Use With Mfr. Model Number
ESB2-505L, ESB2-507L, ESB2-501L, ESB2-503L, ESB2-525L, ESB2-605L, ESB2-607L, 5A2B, 5A3B, 531B, 532B, 531FB, 532FB, 54WBL, 54FBL, 56WBL, 56FBL, 58WBL, 58FBL, 510WB, 510FB, 512WBL, 512FBL
Faucet Finish
Chrome
Mounting Type - Faucet
Wall
Flow Rate
2 gpm
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Control and Power Cables
Flow Outlet Type - Faucet
Laminar
For Use With Grainger Item Number
40D695, 40D699, 40D704, 40D708, 40D712, 40D719, 40D722, 28DV74, 36LH81, 28DV76, 28DV79, 36LH86, 36LH91, 40D730, 40D726, 40D738, 40D734, 40D746, 40D742, 28DV85, 28DV90, 40D754, 40D750
Power Source
Battery
Body Material
Cast Brass
Series
Electronic Sensor Faucet
Faucet Activation
Motion Sensor
Product Type
Sensor Faucet
Water Supply Type
Single Tempered Line
Spout Shape
Gooseneck
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Hardware
Includes Batteries
Batteries Included
Includes Handle
Handle Not Included
Temperature Control
Adjustable Temperature
Battery Type
AA
Sensor Type
Adjustable
Flow Rate - Maximum
2 gpm
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Sensor Range - Minimum
6 in
Time Out
8 sec
Ligature Resistance
Not Ligature-Resistant
Includes Transformer
Transformer Not Included
Operation Method
Motion Sensor
Flow Type
Laminar
Spout Style
Swivel
Pressure - Maximum
125 psi
Spout Reach
5 3/8 in
For Location
Bathroom
Sensor Range - Maximum
28 in

Description

Sensor Faucet, Battery Powered, Fits Brand Hydrotek, For Use With Grainger Item Number 40D695, 40D699, 40D704, 40D708, 40D712, 40D719, 40D722, 28DV74, 36LH81, 28DV76, 28DV79, 36LH86, 36LH91, 40D730, 40D726, 40D738, 40D734, 40D746, 40D742, 28DV85, 28DV90, 40D754, 40D750, For Use With Mfr. Model Number ESB2-505L, ESB2-507L, ESB2-501L, ESB2-503L, ESB2-525L, ESB2-605L, ESB2-607L, 5A2B, 5A3B, 531B, 532B, 531FB, 532FB, 54WBL, 54FBL, 56WBL, 56FBL, 58WBL, 58FBL, 510WB, 510FB, 512WBL, 512FBL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.