Zoro Homepage

Stainless Steel Fork, 4 Tines, 8 1/2 In

  • Mfr # 2074

  • Zoro # G7507263


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Stainless steel
Handle Type
D-Handle
Handle Length
35 1/2 in
Width of Tines
8 1/4 in
Length of Tines
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2074
Zoro #
G7507263
UPC #
-
Country of Origin
China

Dimensions

Handle Length
35 1/2 in
Width of Tines
8 1/4 in
Length of Tines
8 1/2 in
Tine Length
12 in
Tine Width
8 1/2 in

Details

Item
Standard Fork
Handle Material
Stainless steel
Handle Type
D-Handle
Number of Tines
4
Color
Stainless
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Spacing
2 3/4 in
Standards
FDA and USDA, NSF/ANSI Standard 2 - Food Equipment
Tine Material
Stainless Steel
Product Type
Standard Fork
NSF Certified
Yes
Metal Detectable
No
Handle Style
D Handle
Autoclavable
No
Tine Spacing
2 1/2 in

Description

Standard Fork, Tine Length 12 in, Autoclavable No, Product Type Standard Fork, Handle Style D Handle, Metal Detectable No, Handle Length 35 1/2 in, Number of Tines 4, Tine Spacing 2 1/2 in, Tine Width 8 1/2 in, NSF Certified Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.