Zoro Homepage

Stainless steel hose barb and O-ring

  • Mfr # N3HB

  • Zoro # G315191292


product price: $43.79
/ea

Key Features

Includes
O-Ring
Connection Type
Barb
Overall Length
6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3HB
Zoro #
G315191292
UPC #
00810035837065
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
Spray Nozzle
Includes
O-Ring
Connection Type
Barb
Material
Stainless Steel

Description

Stainless steel hose barb and O-ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.