Zoro Homepage

Super Reinforced Fork, SST, 8-1/2In Tines

  • Mfr # 2074SR

  • Zoro # G7855434


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Stainless steel
Handle Type
D-Handle
Handle Length
35 1/2 in
Width of Tines
8 1/4 in
Length of Tines
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2074SR
Zoro #
G7855434
UPC #
-
Country of Origin
China

Dimensions

Handle Length
35 1/2 in
Width of Tines
8 1/4 in
Length of Tines
8 1/2 in
Tine Width
8 1/2 in
Tine Length
12 in

Details

Item
Reinforced Fork
Handle Material
Stainless steel
Handle Type
D-Handle
Number of Tines
4
Standards
FDA and USDA, NSF/ANSI Standard 2 - Food Equipment
Color
Stainless
Spacing
2 3/4 in
Tine Material
Stainless Steel
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Product Type
Reinforced Fork
Metal Detectable
No
NSF Certified
Yes
Autoclavable
No
Tine Spacing
2 1/2 in
Handle Style
D Handle

Description

Reinforced Fork, Tine Length 12 in, Autoclavable No, Product Type Reinforced Fork, Handle Style D Handle, Metal Detectable No, Handle Length 35 1/2 in, Number of Tines 4, Tine Spacing 2 1/2 in, Tine Width 8 1/2 in, NSF Certified Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.