Shop SANI-LAV

Utility Sink 24 in x 24 in, 1, 1, Floor Mount, 14 ga. 304 Stainless Steel

  • Mfr # U24242
  • Zoro # G4050396

product price: 
$
2,085.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
27 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U24242
Zoro #
G4050396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
27 1/2 in
Bowl Depth
12 in
Overall Width
27 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
24 in
Bowl Width
24 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
27 1/2 in
Length
27 1/2 in

Details

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Item
Utility Sink
Number of Holes
1
Side Splash
no
No. of Bowls
1
Back Splash
Yes
Includes
Connecting Tube, Double Foot Pedal Valve with 2 Nuts, Leg Assembly Set, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, (2) Brass Fittings, (4) Washers and Nuts
Gauge
14 ga
Faucet Operation
Dual Foot Pedal
Standards
NSF 2
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Flow Rate
2 gpm
Number of Stations
1
ADA Compliance
No
Compatible Mfr. Model Number
U2424-0.5
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Sink Base Type
Frame
Includes Drainboard
No
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
Drainboard Location
No Drainboard
Sink Material
Stainless Steel
Sink Type
Utility
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Includes Work Table
No
Mounting Location - Faucet
Splash
Series
Stainless Stelel Utility Sunk
Compatible Manufacturer Part Number
U2424-0.5
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Number of Bowls
1
Wire Color
Silver

Description

Utility Sink,27.5"x27"x45.5",Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.