Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Sensor, Silver, Scrub Sink

  • Mfr # 532A-0.5

  • Zoro # G4052231


product price: $2,214.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532A-0.5
Zoro #
G4052231
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
31 in
Back Splash Height
8 in
Bowl Depth
13 1/2 in
Bowl Size
28 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
28 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
Back Splash
Yes
Side Splash
no
Gauge
14 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Body Material
Stainless Steel
Mounting Type
Wall
Faucet Operation
Sensor
Drain Opening
3 1/2 in
ADA Compliant
Not ADA Compliant
Number of Holes
1
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372, NSF 2
ADA Compliance
Yes
Sink Material
Stainless Steel
Faucet Body Material
Brass
Mounting Location - Faucet
Deck
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Water Inlet Connection Type
Compression
Sink Type
General Purpose
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
532A
Power Source
AC Powered
Faucet Mounting Location
Deck
CEC Compliant
CEC Compliant
Basic Power Source
AC Powered
Number of Drainboards
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
532A
Drainboard Location
No Drainboard
Number of Bowls
1
Series
Scrub Sinks

Description

Scrub Sink,31"x20"x18.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.