Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Dual Manual Handle, Silver, Hand Sink

  • Mfr # 504F-0.5

  • Zoro # G5414145


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504F-0.5
Zoro #
G5414145
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Depth
9 in
Manufacturers Warranty Length
1 yr
Back Splash Height
12 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Size
20 in x 17 in
Bowl Length
20 in
Water Inlet Connection Size
1/2 in
Bowl Width
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Gauge
16 ga
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Standards
NSF/ANSI 372, NSF 2
Compliance
Certified NSF Standard 2 Food Equipment
Body Material
Stainless Steel
Side Splash
no
Number of Holes
2
Includes
(2) Support Brackets with Mounting Bolts, 8 in Splash Mount Faucet with 10" Swivel Spout and 4" Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
504F
Sink Type
General Purpose
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Wall
ADA Compliance
No
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
504F
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included
Number of Drainboards
0
CEC Compliant
CEC Compliant
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 19-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation 8 OC Faucet, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.