Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 56WSL

  • Zoro # G7535473


product price: $2,707.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WSL
Zoro #
G7535473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Back Splash Height
10 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
57 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Faucet Operation
Dual Knee Pedal
Mounting Type
Wall
Includes
(2) Wall-Mounting Brackets - Model 1044, (3) Connecting Tubes for Valve to Spout Connection, (3) Double Knee Pedal Valves (Bottom Mount) with 12 Nuts - Model 111L, (3) Swivel Gooseneck Spouts with Aerator - Model 2003L, Strainer Assembly with Basket - Model 1010
Body Material
Stainless Steel
Side Splash
no
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Holes
3
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Wall
Sink Material
Stainless Steel
Number of Faucet Holes
3
Mounting Type - Sinks
Wall
Sink Type
Wash Station
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
56WSL-0.5
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Wall
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
56WSL-0.5
Number of Faucet Mounting Holes
3

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 3, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.