Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56WBL-0.5

  • Zoro # G4051531


product price: $4,739.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WBL-0.5
Zoro #
G4051531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
57 in x 16 1/2 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Drain Opening
2 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Back Splash
Yes
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, (3) Battery Powered Sensor Faucet Assemblies, (3) Mixing Check Valves - Model 201L, Strainer Assembly with Basket - Model 1010
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
Number of Holes
3
Includes Side Splash
Side Splash Not Included
Sink Type
Wash Station
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
56WBL
Power Source
Battery Powered
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
ADA Compliance
No
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Number of Faucet Holes
3
Includes Basket Strainer
Basket Strainer Included
Number of Bowls
1
Basic Power Source
Battery Powered
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Number of Faucet Mounting Holes
3
Compatible Manufacturer Part Number
56WBL
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included

Description

Wash Station,60"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.