Wall Mount, 4 Hole, Not Applicable, Silver, Wash Station
Mfr # 54W8
Zoro # G8196711
product price: $1,997.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54W8
Zoro #
G8196711
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Size
37 in x 16 1/2 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Length
37 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in
Description
Two Person Wash Station, Stainless Steel, 16 Gauge, Overall Length 40 In., Overall Width 20 In., Overall Height 18 In., Number of Stations 2, Single Bowl, Bowl Size 8D x 37L x 16.5W In., Mounting Type Wall, Faucet Mounting Centers 8 In., Number of Holes 4, Drain Opening 2 In., Satin Finish Color/Finish, Standards NSF, Includes Wall Mounting Brackets and Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.