Zoro Homepage

Wash Station, 21"x20"x19.5", Silver

  • Mfr # 515L-0.5

  • Zoro # G914772892


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
20 in
Overall Length
21 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515L-0.5
Zoro #
G914772892
UPC #
00810035830615
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
20 in
Overall Length
21 in
Back Splash Height
9 1/2 in
Bowl Depth
10 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 in
Faucet Hole Dia.
7/8 in
Bowl Length
19 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Description

Wash Station,21"x20"x19.5",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.